SWITCH SUNSET 3WIRE 10AX 12HR




CLIWS226SSR/3RG

WS226SSR/3 Switch, Weathershield, 3-Wire, 240VAC, 10A, Resistant Grey
The Clipsal sunset switch series is a range of high quality, weather protected photoelectric daylight sensors, with adjustable time and lux facilities. The products are designed to automatically activate lighting at sunset, ensuring outside areas are illuminated after dark. Providing safety and security, the Sunset Switch product range is suitable for use in domestic, commercial and industrial installations. Typical applications include garden lighting, verandahs, car parks, street lighting, advertising signs and perimeter lighting for commercial / industrial business premises. The Clipsal sunset switch range is available in both two-wire and three-wire design configurations. All units in the range have a powerful 10AX switching capability, and are suitable for a wide range of load types, including incandescent, inductive and fluorescent loads. WS226SSR/3 replaces WDL10
FEATURES:
• Timer and light level setup option
• Dimensions: 85 x 85 x 64 mm
• Timer setting range: 2H, 4H, 6H, 8H, 12H, • Default setting: DD (Dusk to Dawn)
• Light intensity setting range: 20-500 lux,
• Default setting approximately: 20 lux
• Operating temperature: 0 - 45 deg C
• 3-Wire

Product Attributes

Colour Grey
Contacts 1 make contact (NO)
Degree of protection (IP) IP66
Engaging brightness 20 lx
Halogen free Yes
Material Plastic
Material quality Other
Max. switching current (resistive load) 10 A
Max. switching power 2400 W
Mounting method Surface mounted (plaster)
Nominal rated current 10
Nominal voltage 240 V
Operation temperature 0 °C
Suitable for C-load No
Suitable for degree of protection (IP) IP66
Surface protection Untreated
Switch-off delay 0 s
Switching-off brightness 20 lx
Switching-on delay 90 s
Transparent No
Type of sensor Built-in light sensor
Type of surface Not applicable
Wiring system 3 wire
With automatic night switch-off No
UOM Each
Category Twilight Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global