SWITCH 2 GANG WHITE 10A


$18.63 Incl. GST

C2032VAWE

SWITCH 2 GANG WHITE 10A

Product Attributes

Assembly arrangement Complete with plate and switch
Colour White
Material Plastic
Method of operation Switch Rocker/Button
Mounting direction Vertical
Mounting method Flush mount
Nominal voltage 250.0 V
Number of mechanisms 2.0
Product range C2000 Series
Switching current 10.0 A
Type of fastening Mounting with screw
UOM Each
Category Domestic switches


© 2017 Rexel Electrical  |  Legal  |  Rexel Global