SWITCH 1 GANG VERTICAL WHITE 10A




CLIC2031VAWE

C2000 series Vertical Flush Switch Assembly. Complete with metal cover. Plate size 115x75mm. Mounting centres 84mm. Base projection 14mm. Single Switch, 250V 10A ac only, 1 way / 2 way.

Product Attributes

Assembly arrangement Basic element with full cover plate
Colour Cream white/electro white
Connection type Screwed terminal
Illumination NO
Label space/information surface NO
Material Plastic
Method of operation Rocker/button
Model C2000 series
Mounting direction Vertical
Mounting method Flush mounted (plaster)
Nominal rated current 10 A
Nominal voltage 250 V
Number of rockers 1
Suitable for degree of protection (IP) IP66
Surface protection Other
Switching current for fluorescent lamps 8 AX
Type of fastening Screw mounting
Type of surface Brilliant
Wiring system Other
UOM Each
Category Switch
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global