SWITCH 1 GANG VERTICAL WHITE 10A




CLI2031VAWE

2000 Series Vertical Flush Switch. Complete with Surround. Plate size 116x76mm. Mounting centres 84mm. Base projection 14mm. 250V 10A ac only, 1 way/2 way, Single Switch.

Product Attributes

Assembly arrangement Basic element with full cover plate
Colour Cream white/electro white
Connection type Screwed terminal
Illumination NO
Label space/information surface NO
Material Plastic
Material quality Other
Method of operation Rocker/button
Model 2000 Series
Mounting direction Vertical
Mounting method Flush mounted (plaster)
Nominal rated current 10 A
Nominal voltage 250 V
Number of rockers 1
Push button switch No
Suitable for degree of protection (IP) IP66
Surface protection Other
Switching current for fluorescent lamps 8 AX
Type of fastening Screw mounting
Type of surface Brilliant
Wiring system Other
UOM Each
Category Switch
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global