SURFACE SOCKET QUICK CONNECT 3 PIN 10A


$9.38+GST

CLI413QCWE

Surface Socket, Quick Connect Termination. Utilises the patented KRONE LSA-PLUS Insulation Displacement Termination method. Suitable for end and mid cable connections. 250V 10A ac only, 3 Pin

Product Attributes

Assembly arrangement Surface Socket
Colour Cream white/electro white
Cover Complete housing
Depth 46 mm
Depth of device 46 mm
Drill hole distance centrically 50
Frequency 50 Hz
Height of device 70 mm
Imprint/indication Without imprint
Label space/information surface No
Material Plastic
Model Quick Connect
Mounting centres 50 mm
Mounting method Surface mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of poles 1
Number of poles (total) 1
Number of socket outlets 1
Number of units 1
Outlet configuration 3 Pin Standard Quickconnect
Packaging Single pack
Product range Standard
Type of fastening Mounting with screw
Width of device 47 mm
With function lighting No
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global