#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

STRUT, CHANNEL, HEAVY DUTY, SLOTTED, GALVABOND, 41MM X 41MM, 6M

$222.03 Incl. GST
BUY NOW UOM: length

E1000SG

STRUT, CHANNEL, HEAVY DUTY, SLOTTED, GALVABOND, 41MM X 41MM, 6M

Product Attributes

Height
41.3 mm
Length
6.0 m
Material
Galvabond steel
Material thickness
2.5 mm
Width
41.3 mm
UOM
length
Category
Channel

BUY NOW UOM: length