
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
STRIPPER SWIVEL BLADE AUTOMATIC 8 - 28MM
$63.53 Incl. GST
SSB0828
STRIPPER SWIVEL BLADE AUTOMATIC 8 - 28MM
Product Attributes
- Cross section from/to
- 28.0 mm2
- Diameter from/to
- 28.0 mm
- Exchangeable knives
- Yes
- Suitable for
- Circular Cable
- UOM
- each
- Category
- Stripping tools
BUY NOW UOM: each


