STRIP LIGHT KIT LED 5W/M 5M RGB 2200LM




ATMAT9208RGB/KIT

The AT9208 is a 5M DIY LED Strip Kit supplied with driver and flex & plug, complete with 3M tape for easy installation. No additional equipment required.

Product Attributes

Colour RGB
Colour temperature 3000 K
Degree of protection (IP) IP65
Lamp power per meter 5 W
Lamp type LED
Length 5 m
Luminous flux 2200 lm
Model Atom
Nominal voltage 12 V
With remote control Yes
UOM Each
Category LED Strip
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global