#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

STRAP TRANSPORT 3M X 25MM BLACK

$11.54 Incl. GST
BUY NOW UOM: each

FAS125

STRAP TRANSPORT 3M X 25MM BLACK

Product Attributes

Colour
Black
Length
3.0 m
Material
Nylon
Type of fastening
Inserting
Ultimate load
400.0 kg
Width
25.0 mm
With hook
No
UOM
each
Category
Strapping

BUY NOW UOM: each