SOCKET SWT SURF IP66 3PIN 10A


$37.99+GST

CLI56C310GY

Surface Mounting Industrial Switched Socket. 250V 10A 3 Flat Pins - IP66
Combination sockets feature a clear dustproof and hoseproof flap with a snap catch latch. Both the superseded non IP56 plain plugs and the current IP66 retention ring plugs can be accommodated.
FEATURES:
• 10 A thermal current
• 2 module Model
• 3 Flat pins
• 1 pole
• M80 Rating

Product Attributes

Assembly arrangement Switch & socket outlet 2 piece with wall box
Colour Grey
Connection system Screwed terminal
Connection type Screwed terminal
Cover Full cover plate
Degree of protection (IP) IP66
Depth of device 83 mm
Fault current protection No
Frequency 50 Hz
Height of device 204 mm
Imprint/indication Other
Insulated mounting Yes
Label space/information surface Yes
Lockable Yes
Material Plastic
Material housing Plastic
Material quality PVC
Model 56 series
Mounting method Surface mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of modules (module system) 2
Number of socket outlets switchable 1
Outlet configuration 3 Pin Flat
Over voltage protection No
Suitable for degree of protection (IP) IP66
Switching current 10 A
Transparent No
Type of fastening Mounting with screw
Width of device 101 mm
With child-protection Yes
With hinged lid Yes
With on/off switch Yes
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global