SOCKET SWITCH TWIN DP 10A SHUTT




CLIC2025DSRD

SWITCHED SOCKET TWIN DOUBLE POLE 10A SHUTTER. product brand: Clipsal - range of product: Classic Series C2000.

Product Attributes

Colour Red
Cover Full cover plate
Depth of device 28 mm
Fault current protection No
Frequency 50 Hz
Height of device 116 mm
Imprint/indication Without imprint
Label space/information surface No
Lockable No
Material Plastic
Material quality Thermoplastic
Model C2000 series
Mounting method Flush mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of socket outlets switchable 2
Number of units 2
Over voltage protection No
Special power supply No special power supply
Surface protection Other
Transparent No
Type of fastening Mounting with screw
Type of surface Brilliant
Width of device 76 mm
With built-in USB power supply No
With function lighting No
With hinged lid No
With miniature fuse No
With on/off switch Yes
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global