
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SOCKET 1 PHASE 15A 250VAC
$100.68 Incl. GST
ISOC315PG
SOCKET 1 PHASE 15A 250VAC
Product Attributes
- Assembly arrangement
- Switch & socket outlet 2 piece with wall box
- Colour
- Grey
- Configuration
- SPNE
- Connection system
- Screwed terminal
- Cover type
- Complete housing
- IP Rating
- IP66
- Material
- Polycarbonate
- Mounting method
- Surface mount
- Nominal voltage
- 250.0 V
- Number of socket outlets
- 1.0
- Outlet configuration
- 3 Pin Flat
- Switching current
- 15.0 A
- Type of connection
- Screw connection
- Type of fastening
- Mounting with screw
- UOM
- each
- Category
- Industrial outlets
BUY NOW UOM: each


