
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SLEEVE ANCHOR - HEX NUT MS 8.0 X 65MM
$1.27 Incl. GST
HS0865
SLEEVE ANCHOR - HEX NUT MS 8.0 X 65MM
Product Attributes
- Diameter
- 8.0 mm
- Length
- 65.0 mm
- Material
- Zinc
- Surface treatment
- Zinc/nickel
- With sleeve
- Yes
- UOM
- each
- Category
- Fasteners and fixings
BUY NOW UOM: each


