
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SINGLE SC 30A WITH WATER BOTTLE
$65.80 Incl. GST
563/1WB
SINGLE SC 30A WITH WATER BOTTLE
Product Attributes
- Colour housing
- Transparent
- Connectable conductor cross section
- 6.0 mm2
- Material contact
- Brass
- Material housing
- Plastic
- Number of cables
- 2.0
- Number of screws
- 1.0
- Packaging
- Water bottle
- Rated current
- 40.0 A
- Rated voltage
- 415.0 V
- Suitable for central conduit box
- Yes
- Type of connection
- Screw connection
- UOM
- each
- Category
- Connectors
BUY NOW UOM: each


