
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SENSOR, MOVEMENT, INFRASCAN, 360 DEGREE, 10A, 3 WIRE, WHITE ELECTRIC
$207.98 Incl. GST
753RWE
SENSOR, MOVEMENT, INFRASCAN, 360 DEGREE, 10A, 3 WIRE, WHITE ELECTRIC
Product Attributes
- Detection range
- 360.0 °
- Frequency range
- 50.0 Hz
- Material
- Plastic
- Max. time-delayed switch-off
- 20.0 min
- Min. switch-on time
- 5.0 s
- Mounting method
- Flush mount
- Nominal voltage
- 250.0 V
- Operating temperature
- 40.0 °C
- Response value luminosity adjustable
- Yes
- Response value sensitivity adjustable
- Yes
- Voltage type
- AC
- Wiring system
- 3 wire configuration
- UOM
- each
- Category
- Motion detectors
BUY NOW UOM: each


