SENSOR INFRASCAN IP66 5A




CLI750WPGY

SENSOR INFRASCAN IP66 5A

Product Attributes

Application Outdoor
Colour Grey
Degree of protection (IP) IP66
Frequency 50 Hz
Material Plastic
Max. time-delayed switch-off 20
Min. switch-on time 5 s
Mounting method Wall mount
Operating temperature 40
Rated voltage 250
Response value luminosity adjustable Yes
Response value sensitivity adjustable Yes
Wiring system 2 wire
UOM EACH
Category Movement Sensor


© 2017 Rexel Electrical  |  Legal  |  Rexel Global