
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SCREWDRIVER SLOTTED 1000V 4.5 X 175MM
$20.87 Incl. GST
320N-45X175
SCREWDRIVER SLOTTED 1000V 4.5 X 175MM
Product Attributes
- Blade length
- 175.0 mm
- Blade width
- 4.5 mm
- Grip design
- Unguarded
- Insulated
- Yes
- Insulation protection 1000 V
- Yes
- Screwing system
- Slotted
- VDE tested
- Yes
- UOM
- each
- Category
- Screwdrivers
BUY NOW UOM: each


