
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SCREWDRIVER SET - 1000V 7PC IN PLASTIC CASE
$93.93 Incl. GST
320NK7
SCREWDRIVER SET - 1000V 7PC IN PLASTIC CASE
Product Attributes
- Number of crosshead screwdrivers
- 2.0
- Number of slotted screwdrivers
- 4.0
- Packaging
- Case
- Total number of tools
- 7.0
- UOM
- each
- Category
- Screwdrivers
BUY NOW UOM: each


