
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SCREWDRIVER PHILLIPS INS S/FINISH #0 X 60MM
$14.14 Incl. GST
321N-0X60
SCREWDRIVER PHILLIPS INS S/FINISH #0 X 60MM
Product Attributes
- Blade length
- 60.0 mm
- Grip design
- Soft grip
- Insulation protection 1000 V
- Yes
- Screwing system
- Philips
- UOM
- each
- Category
- Screwdrivers
BUY NOW UOM: each


