SCL 16A BEND 90D 150W 450R HDG




BURN2B1504H

Bend to suit Nema 16A cable ladder. Hot dipped galvanised.

Product Attributes

Depth 75 mm
Material Hot dip galvanised steel
Radius 450 mm
Width 150 mm
UOM Each
Category Cable Ladder Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global