
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
SC-LC DUPLEX 50/125UM OM3 MULTIMODE PATCHLEAD - 1 MTR
$26.18 Incl. GST
MSS-DSCLC1M-MM3
SC-LC DUPLEX 50/125UM OM3 MULTIMODE PATCHLEAD - 1 MTR
Product Attributes
- Anti-kink sleeve
- Moulded-on
- Cable type
- Duplex
- Category
- OM 3
- Connection 1
- LC
- Connection 2
- SC
- Fibre type
- Multi mode 50/125
- Halogen free
- Yes
- Length
- 1.0 m
- Number of fibres
- 2.0
- UOM
- each
- Category
- Fibre optic components
BUY NOW UOM: each


