S3D ENCLOSURE W/ MP 300X300X150




SCDNSYS3D3315P

Plain enclosures - S3D series. IP66. Steel. 200mm depth. 300mm width. Wall mounting. Reversible 120 ° door opening. 3 mm double-bar lock.

Product Attributes

Colour Grey
Construction type housing Box
Degree of protection (IP) IP66
Depth 150 mm
EMC-version No
Floor installation possible No
Height 300 mm
Impact strength IK10
Material Steel
Material housing Steel
Mounting method Wall mount
Mounting plate depth-adjustable No
Number of doors 1
Number of locks 1
Pitched roof No
Pole fastening Yes
RAL-number 7035
Suitable for metrical mounting Yes
Suitable for outdoor set-up Yes
Tackable No
Type of surface With powder coating
Wall build in No
Wall fastening possible Yes
Width 300 mm
With backside door No
With glazed door No
With mounting plate Yes
With ventilation door No
UOM Each
Category Cabinets & Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global