#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

RUBBER SAFETY FLOOR MATTING

$341.00 Incl. GST
BUY NOW UOM: each

MATRUBBER

RUBBER SAFETY FLOOR MATTING

Product Attributes

Length
900.0 mm
Material
Rubber
Rated voltage
650.0 V
Thickness
6.0 mm
Type
With bag
Width
900.0 mm
With anti slide coating
Yes
UOM
each
Category
Mats

BUY NOW UOM: each