
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
RUBBER GLOVE 1000V SIZE 10 AS2225
$94.55 Incl. GST
RG1000360AS-10
RUBBER GLOVE 1000V SIZE 10 AS2225
Product Attributes
- Length
- 360.0 mm
- Long version
- Yes
- Material
- Rubber
- Rated voltage
- 1000.0 V
- Size
- 10
- UOM
- each
- Category
- Personal protection equipment
BUY NOW UOM: each


