RT2 45RU CABINET FRAME 800W X 600D




RCKRT4505

• Maximises cable management capacity
• True 800mm wide footprint
• Flush finish
• Concealed hinges and fasteners
• Quick release hinges and latches
• Durable powder-coated finish
• Modular design
• Vertical power rails can be mounted on uprights
• Mounting rails set at 19 inch standard
• Superior weight to strength ratio
• Excellent corrosion resistance
• Doors can be left or right hand hinged
• Adjustable mounting rails
• Fans, castor wheels, levelling feet, cable managers, internal lights and chimney can be retrofitted

Product Attributes

Colour Ripple black
Depth 600 mm
Height 2125 mm
Number of height units 45
Suitable for 19 inch mounting Yes
Width 800 mm
UOM Each
Category Cabinets & Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global