ROTARY SWITCH 180 DEGREE MECH




HPM770RS180MWE

HPM rotary switch. Turn the dolly by 180˚ maximum rotation, that offers 3 positions. Granted with M100 motor. Rated 15AX (X rating for fluorescent lamps as well) the improved switches are ideal for: Auto-off-Manual selection, bi-direction switching for blinds and screens, as well as multi speed control. Great design that suit all kind of interiors. To be fitted with Excel, Linea, Architectural Metal and Standard ranges. Ideal for residential or commercial applications.

Product Attributes

Assembly arrangement Switch Mechanism
Colour White
Material Plastic
Method of operation 180 degree rotary switch
Mounting method Clip On
Nominal current 10 A
Nominal voltage 240 V
Number of switch positions 3
Product range Standard
Type of fastening Clip In
Wiring system 1/2 way
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global