
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
ROLA CASE BOX INC DIVIDERS
$81.60 Incl. GST
RC001
ROLA CASE BOX INC DIVIDERS
Product Attributes
- Colour
- Orange
- Depth
- 85.0 mm
- Equipped with
- Opaque lid
- Height
- 370.0 mm
- Material
- Engineering polymers ABS, polycarbonate and nylon 66
- Number of compartments
- 21.0
- Width
- 370.0 mm
- UOM
- each
- Category
- Tool boxes
BUY NOW UOM: each


