
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
REXEL TEST TAG SELF LAMINATING WITH SECURITY FLAP - GREEN
$35.20 Incl. GST
REXTT2
REXEL TEST TAG SELF LAMINATING WITH SECURITY FLAP - GREEN
Product Attributes
- Colour
- Green
- Comes with
- Marker pen
- Material coating
- Laminated
- Mounting method
- Stick
- Self-adhesive
- Yes
- Type of test tag
- Standard
- UOM
- each
- Category
- Appliance test tags
BUY NOW UOM: each


