Model 1400- gloss opal white, spherical replacement glass. The opening of the glass is 55mm and is made for use with a spring clip.
Colour/ type of shade | Opal glass |
---|---|
Diameter | 140 mm |
Height | 140 mm |
Suitable for pipe diameter | 55 mm |
UOM | Each |
Category | Accessories |