RCD/MCB 250V 16A-30MA NON DELAYED


$105.68 Incl. GST

RCBM216/30

RCD/MCB 250V 16A-30MA NON DELAYED

Product Attributes

Built-in depth 60.0 mm
Concurrently switching neutral Yes
Frequency 50.0 Hz
IP Rating IP20
Leakage current type AC
Number of poles 2
Rated current 16.0 A
Rated short-circuit breaking capacity 8.0 kA
Rated short-circuit breaking capacity IEC 60947-2 8.0 kA
Rated voltage 250.0 V
Trip current 30.0 mA
Trip Curve C
Voltage (Text) 250VAC
Width in number of 9mm modular spacings 4.0
UOM Each
Category Residual current devices


© 2015 Rexel Electrical  |  Legal  |  Rexel Global