PUSHBUTTON HEAD-DOWN W/B




SCDZB5AA344

Pushbutton head with cap and imprint - ZB5 series. Spring return. 22mm hole diameter. Plastic. Flush. Screw fastening. IP66.

Product Attributes

Colour button Black
Colour front ring Black
Construction type lens Round
Degree of protection (IP), front side IP66
Depth 28
Height 29
Height meter opening 0 mm
Hole diameter 22 mm
Imprint DOWN
Labelled Yes
Lens shape Round
Material Plastic
Material front ring Plastic
Mounting method Panel mounting
Number of command positions 1
Number of switches 1
Spring-return Yes
Suitable for illumination No
Switching function latching No
Type of button Flat
Type of fastening Screw
Width 29
Width opening 0 mm
With front ring Yes
With protection cover No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global