POWERPOINT GPO DOUBLE CLASSIC 2025 10 AMP WHT




CLIC2025WE

Classic C2000 series Complete Assembly. Metal plate size 115x75mm,moulded plate size 116x75mm, mounting centre 84mm. Base projection 13mm. Suits all standard pattern mounting accessories. Corner mounting centres 55.5x96.2mm. The C2025 is 250V 10A ac Single Pole with Twin Switched Sockets.

Product Attributes

Colour White
Depth of device 28 mm
Material Plastic
Material quality Thermoplastic
Method of operation Rocker/button
Model C2000 series
Mounting direction Horizontal
Nominal current 10
Nominal current socket outlet 10 A
Nominal rated current 10 A
Nominal voltage 250 V
Number of poles (total) 1
Number of socket outlets 2
Outlet configuration 3 Pin Flat
Over voltage protection Yes
RAL-number (akin) 9010
Switching current 10
Transparent No
Type Standard
Type of cover Full cover plate
Type of fastening Mounting with screw
Type of surface Brilliant
Type of switch Other
Width of device 76 mm
With child-protection No
With lighting No
UOM Each
Category Combination
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global