POWER OUTLET, UNSWITCHED, RCD, PORTABLE, 56 SERIES, 4 PIN, 1




CLI56SO4ELP15RO

Portable RCD Protected Industrial Switched Socket. 250V 10A - 4 Auto/Switching RCD Protected Sockets

Product Attributes

Colour Orange
Connection type Screwed terminal
Cover Other
Degree of protection (IP) IP66
Depth of device 105 mm
Earth leakage switch Earth leakage switch with IFN 30 mA
Eject-mechanism No
Fault current protection Yes
Frequency 50 Hz
Height of device 243 mm
Imprint/indication Without imprint
Insulated mounting Yes
Label space/information surface No
Lockable Yes
Material Plastic
Material quality PVC
Model 56 series
Nominal current 15 A
Nominal voltage 250 V
Number of modules (module system) 5
Number of poles (total) 1
Number of socket outlets with earth pin 4
Outlet configuration 4 Pin Round
Over voltage protection No
RAL-number (akin) 2004
Rated fault current 30 mA
Suitable for degree of protection (IP) IP66
Transparent No
Width of device 294 mm
With child-protection Yes
With function lighting No
With hinged lid Yes
With on/off switch No
With orientation lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global