POWER OUTLET, SWITCHED, ONE PIECE COVER, 56 SERIES, 4 PIN, 4




CLI56CV440LERO

SWITCHED SOCKET VERTICAL IP66 4 pin 40A LESS ENCLOSURE. range of product: Series 56 - product brand: Clipsal - device application: power supply.

Product Attributes

Clock hour position 7 h
Degree of protection (IP) IP66
IEC-amperage 40 A
Identification colour Black
Material housing Plastic
Model 56 series
Number of poles 3
Switch With on/off switch, without locking
Voltage acc. EN 60309-2 500 V (50+60 Hz) black
UOM Each
Category CEE Socket
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global