POWER OUTLET, PENDANT, KIT, 56 SERIES, 32MM ENTRY, GREY




CLI56PEK32GY

Plugs and Extension Sockets, Switched Pendant outlet kit Moulded 32mm entry

Product Attributes

Assembly arrangement Other
Cable entry 1x 32mm
Colour Grey
Degree of protection (IP) IP66
Depth of device 63 mm
Material Plastic
Material housing PVC UV-stabilized
Material quality Thermoplastic
Mounting direction Vertical
Mounting method Pendant mounting
Number of units 2
RAL-number (akin) 7035
Shock resistant Yes
Suitable for modular domestic switching devices No
Transparent No
Width of device 101 mm
With cable entry No
With cover No
With duct entry No
With screw gland entry Yes
With transparent cover No
UOM Each
Category Switch Accessories
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global