New Google Analytics
             

POWER OUTLET DOUBLE 250V 10A




CLI4025OM

Socket Outlets - Saturn Range - Power outlet double 250V 10A. The front cover fascia is made of scratch resistant material (non-glass). The dollies are rocker type (non push-buttons) minus LED indicators. Clipsal saturn switched sockets are 250V power outlets that allow the operation of all 250V electrical appliances, Clipsal saturn switched sockets work the same as a standard power outlet.
FEATURES:
• Saturn 4000 series

Product Attributes

Amperage 10 A
Colour Ocean Mist
Colour cover Ocean Mist
Connection system Screwed terminal
Control current 10 A
Control voltage type AC
Cover Full cover plate
Drill hole distance centrically 84 mm
Fault current protection No
Height of device 116 mm
Material Plastic
Mounting direction Horizontal
Mounting method Flush mount
Nominal current 10 A
Nominal rated current 10 A
Nominal voltage 240 V
Number of poles (total) 1
Number of socket outlets 2
Number of socket outlets with earth pin 2
On/Off switch Yes
Outlet configuration 3 Pin Standard
Over voltage protection No
Product range 4000 Series Saturn
Type of control element Switch Rocker/Button
Type of fastening Mounting with screw
Type of surface Brilliant
Type of switch On/Off switch
Voltage type AC
Width of device 75 mm
With child-protection No
With earth leakage switch No
UOM EACH
Category Combination


© 2017 Rexel Electrical  |  Legal  |  Rexel Global