PLUG TOP, EXTENSION, 56 SERIES, 4 PIN, 20A, 500V, IP66, RESI




CLI56P420RO

56P420 Plug Top, Straight, 4 Round Pin, 20A, 500V, IP66
Clipsal has a comprehensive range of straight and angle plugs. All are fitted with a screwed ring for securing to socket outlets and to ensure IP66 rating. Design innovations include a transparent centre body section for instant visual checking of connections and an internal cable clamp which grips two ways to prevent cable twisting
FEATURES:
• 25 mm thread
• 4 round pins
• 1.5 - 6 sq mm conductor terminal
• M100 motor rating
• Stabilised rigid polycarbonate

Product Attributes

Angle of plug Straight
Assembly arrangement Complete device
Cable entry Gland nut
Colour Resistant orange
Connection system Screwed terminal
Degree of protection (IP) IP66
IEC-amperage 20 A
Inlet configuration 4 Pin Round
Material Plastic
Model 56 series
Nominal rated current 20
Number of phases 3
Number of pins 4
UOM Each
Category CEE Plug
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global