PLASMA MOUNT FIXED FITS 32"-50" SCREENS


$63.94 Incl. GST

04MM-PMF1

PLASMA MOUNT FIXED FITS 32"-50" SCREENS

Product Attributes

Adjustable tilt 0.0 °
Colour Silver
Depth 50.0 mm
Material Steel
Max. load capacity 80.0 kg
Mounting method Wall mount
Suitable for Television LCD/Plasma
UOM each
Category Audio Visual Accessories


© 2015 Rexel Electrical  |  Legal  |  Rexel Global