Infrascan PIR Sensor, 360deg, Flush Ceiling Mount, Gimble, Single OutputSmall, attractive flush sensor with unobtrusive design
4A max output
Sensing range of 3.5m radius, up to 7m if tilted
Quick and easy settings for lux level and time on both outputs
Gimbled head for range adjustment and easy access to trimpots
Colour | White |
---|---|
Connection | 3-Wire, Neutral conductor required. |
Degree of protection (IP) | IP20 |
Detection angle horizontal | 360 ° |
Frequency | 50-60 Hz |
Height of sensor | 45 mm |
Length of sensor | 100 mm |
Nominal voltage | 240 V |
Product range | Radius of max. 3.5m |
Voltage type | AC |
Width sensor | 81 mm |
UOM | Each |
Category | Movement Sensor |