
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
PHOTO ELECTRIC SMOKE DETECTOR
$135.44 Incl. GST
SD200
PHOTO ELECTRIC SMOKE DETECTOR
Product Attributes
- Additional equipment
- Test Button
- Colour
- White
- Measurement principle
- Photoelectric
- Mounting method
- Surface mount
- Networkable via cable
- Yes
- Networkable via radio
- No
- Nominal voltage (value)
- 9V / 230V
- Temperature range
- 45.0 °C
- With neon
- Yes
- UOM
- each
- Category
- Smoke detectors
BUY NOW UOM: each


