
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
PCL600 CANTILEVER BRACKET 780mm HDG
$78.54 Incl. GST
PCL600
PCL600 CANTILEVER BRACKET 780mm HDG
Product Attributes
- Angle
- 90.0 °
- Colour
- Metallic
- Height
- 215.0 mm
- Hole spacing on centre
- 112.0 mm
- Length
- 780.0 mm
- Load bearing capacity
- 2.8 kN
- Material
- Hot dip galvanised steel
- Material thickness
- 6.0 mm
- Number of fixing holes
- 2.0
- Plate width
- 40.0 mm
- Type of accessory
- Cantilever bracket
- Width
- 41.0 mm
- UOM
- each
- Category
- Accessories
BUY NOW UOM: each


