New Google Analytics
             

PANEL BOARD DIN GREY 48W MOD6 160A M/S




MD6M6PB48M160

MOD6 Panelboard 48way 160A Main Switch RAL7035
Features:
• Standard AS/NZS3439-3.
• Partial type tested busbar system
• Door fitted independant of escutcheon
• Option of 160A or 250A main switch with 250A busbar with high
withstand ratings 20kA 0.2S
• Available in 24, 36, 48, 60 or 84 way in Oyster Grey (RAL 7035).
• Locakable door hinged RH as standard but field changable to
LH to meet individual requirements.
• Allows provision to mount up to 16 poles of additonal DIN rail
equipment through knockouts.

Product Attributes

Colour Grey
Degree of protection (IP) IP40
Height 850 cm
Main switch rated current 160 A
Number of modules 48
UOM EACH
Category Distribution Boards


© 2017 Rexel Electrical  |  Legal  |  Rexel Global