
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
P2240 CHANNEL END CAP PLASTIC GREY
$1.73 Incl. GST
P2240
P2240 CHANNEL END CAP PLASTIC GREY
Product Attributes
- Colour
- Grey
- Length
- 41.0 mm
- Material
- Plastic
- Surface treatment
- PVC UV-stabilized
- Width
- 41.0 mm
- UOM
- each
- Category
- Accessories
BUY NOW UOM: each


