
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
P1010H CHANNEL NUT W.SPRING M12 HG
$3.70 Incl. GST
P1010H
P1010H CHANNEL NUT W.SPRING M12 HG
Product Attributes
- Material
- Metal
- Surface treatment
- Hot dip galvanized
- Thread size
- 12.0
- Thread type
- Metric
- With spring
- Yes
- UOM
- each
- Category
- Accessories
BUY NOW UOM: each


