
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
P/MATE 4 WAY
$12.54 Incl. GST
R105
P/MATE 4 WAY
Product Attributes
- Colour
- White
- Individually switched outlets
- No
- Length of power cord
- 0.9 m
- Material
- Plastic
- Method of operation
- Switch Rocker/Button
- Number of socket outlets with earth pin
- 4.0
- Overload-/temperature protection
- Yes
- Packaging
- Box of 10
- Safety trip/reset button
- Yes
- Surface treatment
- Gloss
- Type of powerboard
- Standard powerboard
- UOM
- each
- Category
- Power boards
BUY NOW UOM: each


