P/L BODY TRANS. 415/6V




SCDZB4BV5

Pilot light block with Zamak fixing collar. BA9s holder. IP20. 400V.

Product Attributes

Colour Clear
Colour lamp Not applicable
Connection type auxiliary circuit Screw connection
Degree of protection (IP) IP20
Depth 60
Diameter 22
Height 47
Lamp holder BA9s
Nominal voltage 400
Rated voltage Ue at AC 50 Hz 400 V
Rated voltage Ue at AC 60 Hz 400 V
Rated voltage Ue at DC 0 V
Suitable for Pilot light
Type of fastening Front fastening
Type of lamp Incandescent lamp
Voltage type for actuating AC
Width 30
With integrated diode No
With integrated lamp Yes
With integrated transformer Yes
With integrated voltage decreasing resistor No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global