P/B DIN ORG 24W&250MS KIT PREM




TERCPD24M250G

P/B DIN ORG 24W&250MS KIT PREM

Product Attributes

Additional equipment Busbar chassis
Colour Grey
DIN-rail Yes
Degree of protection (IP) IP66
Depth 240 mm
Height 800 mm
Main switch Yes
Main switch rated current 250 A
Material housing Steel
Mounting method Wall mount
Number of phases 3
Number of poles (total) 3
Number of rows 2
Type of cover Closed
Width 640 mm
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global