MOUNTING BRACKET, PLASTER, 2 GANG, 84MM MOUNTING CENTRES




CLI155P2

Metal Plaster Mounted Bracket. Mounting Bracket for Plaster Walls. Precision Stamped from 1.2mm Steel Strip bright electro-galvanised. 2 Gang, Standard Horizontal/Vertical Mounting
FEATURES:
• Suits 1 gang prestige plates
• 84 mm mounting center

Product Attributes

Assembly arrangement Wood/Stud
Colour Grey
Depth 3 mm
Drill hole distance centrically 84
Material Metal
Mounting direction Horizontal and vertical
Number of gangs 2
Suitable for Prestige plates
Type of accessory Other
Type of mounting accessory Mounting bracket
Width 152 mm
With N/A
With hole Yes
UOM Each
Category Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global