MOTION SENSOR IR 10A 3 WIRE SURF IP66 180O 18M EXT GREY


$197.74+GST

CLI750WPRGY

Passive Infra-Red Detector. Passive Infra-Red movement detector responds to thermal body movement and triggers electronic circuitry, turn light on for a pre-defined period. Time delay and light threshold adjustments from unit, triac and relay (2 or 3 wire) versions available. 250V 10A passive Infra-Red detector outdoor IP66

Product Attributes

Alarm function No
Angle of detection 110 °
Animal zone No
Application Outdoor
Bridging switch No
Colour Grey
Constant light control No
Creep-under protection No
Degree of protection (IP) IP66
Detection angle horizontal 0 °
Dim function with dimmer basic element No
Forced switch off No
Frequency 50 Hz
Frequency range [Min] 50 Hz
HVAC-control No
Halogen free Yes
Material Plastic
Material quality Other
Max. duty cycle 20 min
Max. starting current 10 A
Max. switching power 2300 W
Max. time-delayed switch-off 20
Max. transmission range frontally 18 m
Min. switch-on time 5 s
Model Movement sensor
Mounting method Surface mounted (plaster)
Networkable No
Nominal voltage 240 V
Number of switching zones 18
Operating temperature 40
Optimum mounting height 2.4 m
Pivoting range sensor, horizontal -90 °
Pivoting range sensor, vertical -90 °
Rated voltage 250
Remote operation No
Response value luminosity 1 lx
Response value luminosity adjustable Yes
Response value sensitivity adjustable Yes
Sensor type Passive infrared
Staircase monitoring No
Substation input No
Suitable for C-load No
Suitable for wireless transmission No
Surface protection Untreated
Switch-off delay 0 s
Switching-on delay 0 s
Teach-function for response value luminosity No
Temperature 0 °C
Transparent No
Type of surface Brilliant
Voltage type AC
Wiring system 3 wire
With DALI interface No
With remote control No
With signal unit No
UOM Each
Category Movement Sensor
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global