MOMENTARY PUSH BUTTON SW C/W




CLI60PBBPL

60PBBPL Push Button Switch, Blue LED, 16A, Momentary Action, Bell Press Mechanism, Saturn 4000 Series
Clipsal saturn’s revolutionary push button technology gives you smooth reliable operation at the touch of a button, while incorporating inspirational architectural design
FEATURES:
• Blue LED indicator
• Bell press mechanism
• Momentary action
• One Way/two Way Push button
• 16AX Inductive current

Product Attributes

Assembly arrangement Basic element
Feedback-signal contact Yes
Illumination LED
Imprint Symbol ""bell""
Material Plastic
Max. switching current 20
Method of operation Push button
Model Single push button
Mounting direction Vertical
Mounting method Surface mounted (plaster)
Nominal rated current 16 A
Nominal voltage 250 V
Number of poles (total) 1
Number of rockers 1
Number of switches 1
Product range 4000 Series Saturn
Push button switch Yes
Push current 16 A
Surface protection Other
Switching current 20
Switching current for fluorescent lamps 16
Switching function latching No
Type of fastening Screw mounting
Type of surface Brilliant
Type of switch On/Off switch
Wiring system Bell press
With lighting Yes
UOM Each
Category Push Button
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global